Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Hour Meter, Electrical, 2.31 in, Round

  • Mfr # T40A45

  • Zoro # G0254362


product price: $35.19
/ea

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
10 to 80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40A45
Zoro #
G0254362
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.33 in dia
Bezel To Back Length
1.5 in
Overall Depth
1 1/4 in
Overall Diameter
1 5/8 in
Bezel Face Diameter
2 1/4 in
Cutout Diameter
2 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
10 to 80V DC
Time Range
0 to 99999.9
Bezel Face Shape
Round
Bezel Face Type
Flush Mount
Elapsed Time To
99,999.9
Temp. Range
-40 Degrees to 185 Degrees F
Material of Construction
Lexan
Fits Panel Cut Out
2.00 in dia
Input Type
Electrical
NEMA Rating
6, 6P
Fits
2.0 in dia Opening
Mounting Method
Retainer
Terminal Type
Spade
Ambient Temp. Range
-40 Degrees to 185 Degrees F
Standards
CE, CUL, RoHS, UL
Counter Display Type
Analog
Mounting Style
Panel
Input Voltage - Maximum
80 V DC
NEMA Enclosure Rating
12, 4X
Hour Unit Increment
Tenth
Mount Securing Method
Retainer
Display Span - Maximum
99,999.9
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Input Voltage - Minimum
10 V DC

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.33 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 80V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 6, 6P, Material of Construction Lexan, Input Type Electrical, Reset Type No Reset, Temp. Range -40 Degrees to 185 Degrees F, Fits 2.0 in dia Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.