Zoro Homepage

Electromechanical Counter, White, 115 V AC

  • Mfr # E4B72GN

  • Zoro # G612071631


product price: $36.19
/ea

Key Features

Reset Type
No Reset
Number of Digits
7
Overall Depth
1 7/8 in
Input Voltage - Maximum
115 V AC
Input Voltage - Minimum
98 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4B72GN
Zoro #
G612071631
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 7/8 in
Overall Width
1 5/8 in
Overall Height
1 in

Details

Item
Electromechanical Counter
Reset Type
No Reset
Number of Digits
7
Input Voltage - Maximum
115 V AC
Input Voltage - Minimum
98 V AC
Counts per Second - Maximum
10
Body Material
ABS
Mounting Style
Base
Background Color
Black
Body Color
Black
Digit Color
White
Counter Display Type
Analog

Description

Electromechanical Counter, Number of Digits 7, Reset Type No Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.