Zoro Homepage

Electronic Counter, 6 Digits, LCD

  • Mfr # C1101BB

  • Zoro # G6225852


product price: $24.29
/ea

Key Features

Mounting
PCB
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Output
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1101BB
Zoro #
G6225852
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.276 in Numbers
Width
1.3 in
Height
0.73 in
Manufacturers Warranty Length
1 yr
Depth
1.58 in
Digit Height - Maximum
0.19 in
Overall Depth
1 5/8 in
Overall Width
1 3/8 in
Overall Height
3/4 in

Details

Item
Electronic Counter
Mounting
PCB
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Output
None
Special Features
EEPROM Memory with no battery
Input Signal
4.5 to 16V DC
Prescaling Range
1 to 999,999
Max. Counts per Second
50
Preset
No
Interface
None
Power Required
3mA
Connector Type
Tabs
Min. On/Off Pulse
10 msec
Accuracy
+/-0.01%
Fits
pcb
Series
C11
Scaler
No
Counts
999,999
Relay
No
Input Voltage
4.5 to 16V DC
Digit Color
Green/Yellow
Mounting Style
Panel
Count Speed - Maximum
75 Hz
Features
Low Operating Current, Non Reset Option Available, Non-Volatile Memory, Quartz Crystal, Solid State Electronics
Counter Display Type
LCD
Terminal Connection Type
Tab
Counts per Second - Maximum
50

Description

Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 in Numbers, Max. Counts per Second 50, Input Signal 4.5 to 16V DC, Output Rating Not Applicable, Output None, Mounting PCB, Height 0.73 in, Depth 1.58 in, Width 1.3 in, Series C11, Scaler No, Preset No, Power Required 3mA, Min. On/Off Pulse 10 msec, Prescaling Range 1 to 999,999, Reset Type Remote Signal, Interface None, Connector Type Tabs, Special Features EEPROM Memory with no battery, Fits pcb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.