Zoro Homepage

Hour Meter, Back Flange Mounting, 6 Digit

  • Mfr # T51D52

  • Zoro # G1464897


product price: $32.59
/ea

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T51D52
Zoro #
G1464897
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
1.77 in x 1.25 in
Length
2.82 in
Depth
1.25 in
Width
1.77 in
Bezel To Back Length
2.8 in
Length (Straight Wireway)
2.82 in
Overall Depth
2 7/8 in
Cutout Width
1 1/2 in
Overall Height
1 1/4 in
Bezel Face Height
1 1/4 in
Cutout Height
1 in
Overall Width
2 in
Bezel Face Width
2 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
240V AC
Time Range
0 to 99999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flush Mount
Terminal Type
Spade
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Elapsed Time To
99,999.9
Hz
50/60 Hz
Mounting Method
Clip
Material of Construction
ABS
Input Type
Electrical
Fits
1.45 in X 0.95 in Opening
Temp. Range
-22 Degrees to 149 Degrees F
Fits Panel Cut Out
1.45 in x 0.95 in
Standards
ISO 9001:2000
Mount Securing Method
Clip to 2-Hole
Includes Mounting Hardware
Included
Counter Display Type
Analog
Display Span - Maximum
99,999.9
Operating Temperature - Minimum
-22 Degrees F
Input Voltage - Minimum
115 V AC
Mounting Style
Panel
Input Voltage - Maximum
240 V AC
Hour Unit Increment
Tenth
Operating Temperature - Maximum
149 Degrees F

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 1.77 in x 1.25 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 240V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.8 in, Depth 1.25 in, Length 2.82 in, Width 1.77 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type No Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.