Zoro Homepage

Hour Meter, LCD, Flush Rectangular, Round

  • Mfr # T54D1

  • Zoro # G0433806


product price: $49.59
/ea

Key Features

Display Type
LCD
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
Built-In Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T54D1
Zoro #
G0433806
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.13 in x 1.40 in
Length
2.12 in
Bezel To Back Length
0.82 in
Depth
0.82 in
Width
1.4 in
Length (Straight Wireway)
2.12 in
Overall Height
2 1/8 in
Bezel Face Height
1 3/8 in
Overall Width
1 3/8 in
Cutout Width
1 1/2 in
Bezel Face Width
2 1/8 in
Cutout Height
1 in
Overall Depth
7/8 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
Built-In Battery
Time Range
0 to 99999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Panel Mount
Fits Panel Cut Out
1.45 in x 0.95 in
Temp. Range
-22 Degrees to 149 Degrees F
Elapsed Time To
99,999.9
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Mounting Method
2-Screw
Material of Construction
ABS
Input Type
Vibration
Fits
1.45 in x 0.95 in
Display Span - Maximum
99,999.9
Includes Mounting Hardware
Included
Counter Display Type
LCD
Mount Securing Method
2-Screw
Operating Temperature - Maximum
149 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Hour Unit Increment
Tenth
Mounting Style
Panel

Description

Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.13 in x 1.40 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Elapsed Time To 99,999.9, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 0.82 in, Depth 0.82 in, Length 2.12 in, Width 1.4 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Vibration, Reset Type No Reset, Temp. Range -22 Degrees to 149 Degrees F, Fits 1.45 in x 0.95 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.