Zoro Homepage

LCD Hour Meter and Hour Meter Combo

  • Mfr # T39AA

  • Zoro # G0592767


product price: $67.15
/ea

Key Features

Display Type
LCD
Reset Type
Remote Signal
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
8 to 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T39AA
Zoro #
G0592767
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.33 in dia
Bezel To Back Length
1.5 in
Cutout Diameter
2 in
Overall Diameter
2 3/8 in
Bezel Face Diameter
2 3/8 in
Overall Depth
1 1/2 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
Remote Signal
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
8 to 32V DC
Time Range
0 to 99999.9
Bezel Face Shape
Round
Bezel Face Type
Flush Mount
Material of Construction
ABS
Terminal Type
Wires
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Elapsed Time To
99,999.9
Temp. Range
-22 Degrees to 149 Degrees F
Fits
2.0 in dia Opening
Mounting Method
Retainer
Input Type
Electrical
Fits Panel Cut Out
2.00 in dia
Standards
ISO 9001:2000
Input Voltage - Minimum
8 V DC
Mount Securing Method
Clip
Display Span - Maximum
99,999.9
Counter Display Type
LCD
Mounting Style
Flush
Operating Temperature - Minimum
-40 Degrees F
Hour Unit Increment
Tenth
Operating Temperature - Maximum
185 Degrees F
Includes Mounting Hardware
Included
Input Voltage - Maximum
32 V DC

Description

Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.33 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 8 to 32V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type Remote Signal, Temp. Range -22 Degrees to 149 Degrees F, Fits 2.0 in dia Opening, Mounting Method Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.