Zoro Homepage

E750 WALLSTATION 7 DEEPELECTRO

  • Mfr # E750L7-N4L-03HM-0

  • Zoro # G712117338


product price: $3,109.99
/ea
Free Shipping & Returns

Key Features

Width
29.6 in
Depth
16 in
Height
48.5 in
Maximum Screen Size Supported
24 in
Features
Electric Lift, Nonporous Surface, Compartment, Cable Management, Easy to Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E750L7-N4L-03HM-0
Zoro #
G712117338
UPC #
-
Country of Origin
China

Dimensions

Width
29.6 in
Depth
16 in
Height
48.5 in
Maximum Screen Size Supported
24 in

Details

Item
Computer Cabinet
Features
Electric Lift, Nonporous Surface, Compartment, Cable Management, Easy to Clean
Color
Honey Maple
Mounting
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.