Zoro Homepage

E750 WALLSTATION 7 DEEPELECTRO

  • Mfr # E750L7-N4L-03WC-0

  • Zoro # G312117509


product price: $3,289.99
/ea
Free Shipping & Returns

Key Features

Width
29.60 in
Depth
16 in
Height
48.50 in
Features
Electric Lift, Easy to Clean, Nonporous Surface, Compartment, Cable Management
Maximum Screen Size Supported
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E750L7-N4L-03WC-0
Zoro #
G312117509
UPC #
-
Country of Origin
China

Dimensions

Width
29.60 in
Depth
16 in
Height
48.50 in
Maximum Screen Size Supported
24 in

Details

Item
Computer Cabinet
Features
Electric Lift, Easy to Clean, Nonporous Surface, Compartment, Cable Management
Color
Wild Cherry
Mounting
Wall
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.