ENVOY 2.0 MOBIUSPOWER- PLUS WOR
Mfr # ENV2-2DC001-A50
Zoro # G712338931
product price: $7,909.99
/ea
Free Shipping & Returns
Key Features
Number of Casters
4
Maximum Screen Size Supported
5 in
Color
Blue, White
Product Line
Envoy
Power Source
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENV2-2DC001-A50
Zoro #
G712338931
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
5 in
Details
Number of Casters
4
Item
Medical Cart
Color
Blue, White
Product Line
Envoy
Power Source
DC
Features
Mobility, Adjustable Height, Power Management, Ergonomic, Maneuverable, Locking Casters, Flexible, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.