Zoro Homepage

10-Gallon Drum Spill Kit, Oil Only, Yellow

  • Mfr # 13-10-O

  • Zoro # G315954286


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil Only
Includes
(1) 10-Gallon Drum; (1) Quart Bag ENSORBĀ®; (10) Pads; (2) Socks; (1) Disposal Bag and Tie; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Height
19 in
Volume Absorbed Range
4 gal
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-10-O
Zoro #
G315954286
UPC #
705340010664
Country of Origin
United States

Dimensions

Height
19 in

Details

Fluids Absorbed
Oil Only
Item
Spill Kit
Includes
(1) 10-Gallon Drum; (1) Quart Bag ENSORBĀ®; (10) Pads; (2) Socks; (1) Disposal Bag and Tie; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Volume Absorbed Range
4 gal
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES

Description

Small but mighty, this spill kit is easy to transport and features plenty of absorbents to tackle smaller spills. Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water. Open head drum with plastic lever lock. Includes: 1 10-Gallon Drum, 1 Quart Zip Bag ENSORB, 10 Mediumweight Oil Only Pads, 2 Medium Oil Only Socks, 1 Disposal Bag and Tie, 1 Pair Nitrile Gloves, 1 Goggle, 1 Emergency Response Guide, 1 Instruction Sheet and SDS.


  • Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water
  • Open head drum with plastic lever lock

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.