11 Dia. x 60 L Bollard Cover, Yellow with Red Reflective Tape

  • Mfr # 791160YR

  • Zoro # G315954187


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Red
Material
Polyethylene
Standards
OSHA 1910.144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791160YR
Zoro #
G315954187
UPC #
705340006124
Country of Origin
United States

Dimensions

Length
60 in

Details

Item
Bollard Cover
Color
Yellow/Red
Material
Polyethylene
Standards
OSHA 1910.144

Description

Protect steel and concrete bollards from contact damage with this rugged and durable cover. Polyethylene wont rust or corrode. Crack and dent resistant. UV protected. Easy installation - no painting! Nestable stacking to save space in shipping.


  • Polyethylene won't rust or corrode
  • Crack and dent resistant
  • UV protected
  • Easy installation – no painting!
  • Nestable stacking to save space in shipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.