Zoro Homepage

2'x2' Flexible Utility Tray, Yellow

  • Mfr # 5622-YE-FUT

  • Zoro # G215954331


product price: $69.99
/ea

Key Features

Color
Yellow
Width
24 in
Length
4.75 in
Height
24 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622-YE-FUT
Zoro #
G215954331
UPC #
705340011173
Country of Origin
United States

Dimensions

Width
24 in
Length
4.75 in
Height
24 in

Details

Item
Flexible Utility Tray
Color
Yellow
Material
PVC
Spill Capacity, gal.
8 gal

Description

The ENPAC Flexible Utility Tray is a small, portable containment option that will fit any budget.,Small footprint, ideal for small containers. Reinforced corners. Low-profile side wall - 4.75 in. Easily folds for storage and transport.


  • Small footprint, ideal for small containers
  • Reinforced corners
  • Low-profile side wall – 4.75 in.
  • Easily folds for storage and transport

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.