Zoro Homepage

3'x3' Woven Storm Sentinel Silt Bag

  • Mfr # 4370-33

  • Zoro # G615954221


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
36 in
Length
24 in
Height
36 in
Material
Woven Geotextile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370-33
Zoro #
G615954221
UPC #
705340011692
Country of Origin
United States

Dimensions

Width
36 in
Length
24 in
Height
36 in

Details

Item
Catch Basin Insert
Color
Black
Material
Woven Geotextile
Standards
40 CFR 122.26, EPA, SPCC, NPDES

Description

Storm Sentinel Catch Basin Inserts are the ideal products for preventing harmful pollutants from washing into storm drains. This frameless model is simple in design, powerful in protection, and the most affordable catch basin insert on the market. Third Party Tested - 80%+ TSS Removal per ASTM D7351. Easy installation with grate hook & rebar. Removal when full requires rebar/straps and lifting equipment. Reusable until product no longer maintains adequate water flow. Features overflow bypass ports for high-flow storm events, preventing storm water backup around drains. No special tools required for installation. Complies with regulations when used in Storm Water Pollution Prevention Plans.


  • Third Party Tested- 80%+ TSS Removal per ASTM D7351
  • Easy installation with grate hook & rebar
  • Removal (when full) requires rebar/straps and lifting equipment
  • Reusable until product no longer maintains adequate water flow
  • Features overflow bypass ports for high-flow storm events, preventing storm water backup around drains
  • No special tools required for installation
  • Complies with regulations when used in Storm Water Pollution Prevention Plans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.