56W X 60'L Railcar Center Washdown Berm, Yellow

  • Mfr # 49-5660-YE-RRC

  • Zoro # G916222357


product price:  $1,573.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
PVC
Width
56 in
Standards
Operation Clean Sweep
Color
Yellow
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-5660-YE-RRC
Zoro #
G916222357
UPC #
705340015461
Country of Origin
United States

Dimensions

Width
56 in
Length
4 in
Height
720 in

Details

Material
PVC
Standards
Operation Clean Sweep
Color
Yellow
Spill Capacity, gal.
698 gal
Item
Plastic Pellet Berm

Description

The ENPAC Railcar Track Pan Washdown berm are used for the washing of railcar's clean of oils, greases, or other pollutants. Long sides secure to the rail. Ends have removable foam logs to capture spills. Additional custom sizes available, made to size for your application.


  • Center berms secure to the rail on two sides with removeable foam logs at the ends
  • Custom sizes available, made to size for your application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.