Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7x42 Mini Booms, PetroGuard, 5 Per Case, White, 5PK

  • Mfr # ENP PG742

  • Zoro # G615954351


product price: $277.99
/pk 5, $55.60/ea
Free Shipping & Returns

Key Features

Color
White
Width
42 in
Height
7 in
Standards
40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2), EPA, SPCC, NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP PG742
Zoro #
G615954351
UPC #
705340013016
Country of Origin
United States

Dimensions

Width
42 in
Height
7 in

Details

Item
Absorbent Boom
Color
White
Standards
40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2), EPA, SPCC, NPDES

Description

PetroGuard is a super absorbent polymer that works instantly and is designed to solidify liquids into non-leaching solids. This absorbent has the ability to absorb hydrocarbons and petroleum products and is known for its 4:1 absorption capacity. It has the ability to product a low-volumetric barrier that immobilizes oil on land or water. The 1-Gallon Jug is best used to absorb oils from roadways and sealing ditches to prevent further penetration of hydrocarbons into soil. It is also useful for creating a dam around drains and sewers in case of a spill or during maintenance. Key features: Absorbs hydrocarbons faster than competing polymers. Higher absorption ratio by weight than others. Encapsulates hydrocarbons - will not release or leach. Permanently buoyant. Cost effective. Labor saving. Will not dissolve in water. Non-toxic. Easily collected and disposed of by incineration or landfill. Readily capable of being skimmed from the surface of water. Flammable vapors are dramatically reduced or eliminated.


  • Mini Booms are used for a wide range of organic liquids for applications such as drip pans, leaking equipment, spill pallet sumps, and smaller spills in water
  • Absorbs hydrocarbons faster than competing polymers
  • Higher absorption ratio by weight than others
  • Encapsulates hydrocarbons – will not release or "leach"
  • Permanently buoyant
  • Cost-effective, labor saving and non-toxic
  • Will not dissolve in water
  • Readily capable of being skimmed from the surface of water
  • Easily collected and disposed of by incineration or landfill
  • Flammable vapors are dramatically reduced or eliminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.