Zoro Homepage

Cylinder Stand, 4 Cyl., 11-1/2in.dia., HDPE

  • Mfr # 7213-YE

  • Zoro # G0707896


product price: $406.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
4
Overall Height
46 1/2 in
Base Plate Dimensions
41 in W x 46 1/2 in D
Depth
29 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7213-YE
Zoro #
G0707896
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Base Plate Dimensions
41 in W x 46 1/2 in D
Depth
29 in
Height
46 1/2 in
Max. Tank Dia. Oxygen
11 3/8 in
Width
41 in
Max. Tank Dia. Acetylene
11 3/8 in
Overall Depth
29 in
Overall Width
41 in
Compatible Cylinder Diameter (Maximum)
11 3/8 in
Base Plate Width
41 in
Base Plate Depth
46 1/2 in

Details

Item
Cylinder Stand
Cylinder Capacity
4
Material
Polyethylene
Includes
Upper and Lower Straps
Standards
OSHA
Weight Capacity
800 lb
Mobility
Forkliftable
Features
Forkliftable and Floor Mountable, Non-Corrosive, Non-Sparking Stand
Number of Cylinders Held
4
Cylinder Securing Mechanism
Upper & Lower Straps
Color
Yellow

Description

Cylinder Stand, Number of Cylinders Held 4, Compatible Cylinder Diameter (Maximum) 11 3/8 in, Cylinder Securing Mechanism Upper & Lower Straps, Material Polyethylene, Base Plate Depth 46 1/2 in, Base Plate Width 41 in, Overall Height 46 1/2 in, Overall Width 41 in, Overall Depth 29 in, Standards OSHA, Mounting Location Floor, Color Yellow, Features Forkliftable and Floor Mountable, Non-Corrosive, Non-Sparking Stand, Includes Upper and Lower Straps, Mobility Forkliftable, Weight Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.