Drain Filter, 72 gpm, 12 ft L
- Mfr # ENP-HM812
- Zoro # G121889611
product price:Â
$
298.99
/ea
Key Features
For Drain Type
Storm Drain
Length
12 ft
Installation Method
Set-In Place
Substances Filtered
Heavy Metals
Series
Char21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ENP-HM812
- Zoro #
- G121889611
- UPC #
- 705340016017
- Country of Origin
- United States
Dimensions
- Length
- 12 ft
- Diameter
- 8 in
Details
- For Drain Type
- Storm Drain
- Installation Method
- Set-In Place
- Substances Filtered
- Heavy Metals
- Series
- Char21
- Reusable
- Yes
- Filter Material
- Polypropylene Mesh
- Item
- Drain Filter
- Max. Flow Rate
- 72 gpm
Description
Drain Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.