Drum Spill Containment Pallet, 66gal, Yllw
Mfr # 5102-YE-D
Zoro # G6569437
product price: $518.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Material
High Density Polyethylene
Length
98 1/4 in
Width
25 1/4 in
Spill Capacity
66 gal
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5102-YE-D
Zoro #
G6569437
UPC #
-
Country of Origin
United States
Dimensions
Length
98 1/4 in
Width
25 1/4 in
Height
11 1/2 in
Usable Width
24 in
Dimensions
98 1/4 in L x 25 1/4 in W x 11 1/2 in H
Usable Length
96 in
Description
Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 98 1/4 in, Width 25 1/4 in, Height 11 1/2 in, Drain Included Yes, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.