Zoro Homepage

Duck Pond, 6 ft. L x 6 x 4" H

  • Mfr # 5666-YE

  • Zoro # G0656691


product price: $504.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
72 in
Height
4 in
Standards
EPA Compliant, NPDES, SPCC
Spill Capacity
89 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5666-YE
Zoro #
G0656691
UPC #
705340005349
Country of Origin
United States

Dimensions

Width
72 in
Length
72 in
Height
4 in
Usable Length
72 in
Usable Width
72 in

Details

Item
Spill Containment Tray
Color
Yellow
Standards
EPA Compliant, NPDES, SPCC
Spill Capacity, gal.
89 gal
Spill Capacity
89 gal
Shape
Square
Supports SPCC Compliance
Yes
Composition
PVC
Product Type
Spill Containment Tray
Tray Material
PVC
Supports NPDES Compliance
Yes
Sidewall Support Material
Foam
Collapsible
Collapsible
Connectable
No
Includes Drain
No
Space Saving Features
Nestable, Stackable

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 6 ft x 6 ft x 4 in, Grate Material Not Applicable, Height 4 in, Includes Drain No, Length 72 in, Product Type Spill Containment Tray, Shape Square, Space Saving Features Nestable, Stackable, Spill Capacity 89 gal, Standards EPA Compliant, NPDES, SPCC, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material PVC, Usable Length 72 in, Usable Width 72 in, Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.