
Ground Pad For 20'L Berm, 2 Pieces 6'x12', Black
Mfr # 48-620-GP2
Zoro # G816222358
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
For Use With
10'x20' Berms
Height
240 in
Color
Black
Material
Polyethylene Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-620-GP2
Zoro #
G816222358
UPC #
705340011555
Country of Origin
United States
Dimensions
Width
72 in
Height
240 in
Details
For Use With
10'x20' Berms
Item
Spill Berm Accessory
Color
Black
Material
Polyethylene Fabric
Description
To protect spill containment berms from rough terrain, ENPAC offers this super-tough, 3-layer ground pad. The ground pad is designed to sit underneath to prevent puncture or tearing of the berm. Puncture resistance: 358 lbf. per ASTM D4833. Place under the berm, on the ground, to prevent punctures. Durable 3-layer design. Lightweight and easy to use. Reduces friction that can lead to hot-spots that ruin berms. Sold in pieces 6W. Compatible with all ENPAC and Black Diamond spill berms in the proper length.
- Puncture resistance: 358 lbf. per ASTM D4833
- Place under the berm, on the ground, to prevent punctures
- Durable 3-layer design
- Lightweight and easy to use
- Reduces friction that can lead to hot-spots that ruin berms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.