24 ftx8 inx4 inWater Barrier for Flooding Reusable Sandbag Alternate Flood Barrier, 2PK
- Mfr # IFB48-24x2
- Zoro # G422786503
product price:Â
$
159.99
/pk of 2, $80.00/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Color
Yellow
Material Thickness
0.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFB48-24x2
- Zoro #
- G422786503
- UPC #
- 840223689879
- Country of Origin
- China
Dimensions
- Material Thickness
- 0.6 mm
Details
- Material
- Vinyl
- Color
- Yellow
Description
Get ready for uncertain situations like floods with our 24 ft (L) x 4 in (H) 24 ft (L) x 4 in (H) Temporary Flood Barrier for Homes, Garages Door, Basement - Reusable, outdoor settings, and more. It’s a temporary flood protection tube that restricts water from entering and reduces flood damage. These barriers are developed from vinyl material and filled with water to act as a durable defense against rising floodwaters. You can utilize this in houses, factories, warehouses, and other industrial facilities. It has more specifications that you should explore below:- Hassle-Free Deployment: You don ftt need professional help to utilize this flood bag. All you have to do is lay the tubing around the area you want to protect from rising water or flood. Now, fill the tube with water by opening the nozzle (adapter). Insert a hose and fill the water - soon the bag will block the area, becoming immovable, not rolling, and completely anchored. Immediately close the nozzle (adapter). Insert a hose and fill the water and immediately close the nozzle (adapter). Important Steps During Installation To avoid tubes rolling away due to water pressure; use wooden stakes on muddy grounds. Bend or twist the tube from both sides (before filling the water) - add a kink for stability during flood. Place these flood barriers with back support, like place it near warehouse doors, garage doors, doorway & loading dock protection, etc. Premium Quality: These garage water barriers are constructed from 0.6 mm vinyl material known for its durability and resistance to water, making them perfect for outdoor settings. Our premium quality blow-up flood barrier has a water capacity of 30 Gallons-do not cross the recommended capacity to prevent breakage and bursting. Thus, providing long-lasting service. Reusable and Portable: You can use these inflatable water barriers season after season, making them eco-friendly tools compared to disposable sandbags. Just empty the tubes and fold them for storage, saving time, energy, and space. It fts a lightweight design that you can easily carry and store conveniently in a compact space. If under any circumstances, there fts a sign of wear and tear; don ftt buy another flood barrier instead get our tarp repair tape roll or tarp repair kit (for large-size tears). Wide Applications: Our inflatable flood barrier measures 24 feet long, 8 inches wide, and 4 inches high for doorways of homes, garages, warehouses, factories, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.