Zoro Homepage

Ground Pad For 30'L Berm, 2 Pieces 6'x30', Black

  • Mfr # 48-630-GP2

  • Zoro # G915954204


product price: $977.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
72 in
Color
Black
Height
360 in
Material
Polyethylene Fabric
For Use With
12'x30' Berms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-630-GP2
Zoro #
G915954204
UPC #
705340011562
Country of Origin
United States

Dimensions

Width
72 in
Height
360 in

Details

Color
Black
Item
Spill Berm Accessory
Material
Polyethylene Fabric
For Use With
12'x30' Berms

Description

To protect spill containment berms from rough terrain, ENPAC offers this super-tough, 3-layer ground pad. The ground pad is designed to sit underneath to prevent puncture or tearing of the berm. Puncture resistance: 358 lbf. per ASTM D4833. Place under the berm, on the ground, to prevent punctures. Durable 3-layer design. Lightweight and easy to use. Reduces friction that can lead to hot-spots that ruin berms. Sold in pieces 6W. Compatible with all ENPAC and Black Diamond spill berms in the proper length.


  • Puncture resistance: 358 lbf. per ASTM D4833
  • Place under the berm, on the ground, to prevent punctures
  • Durable 3-layer design
  • Lightweight and easy to use
  • Reduces friction that can lead to hot-spots that ruin berms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.