Enpac

IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., Polyethylene


product price: $1,586.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Containment Opening Type No Cover
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Height 29 in
  • Covered/Uncovered Uncovered
See all product information

Product Information

Dimensions

Height 29 in
Width 75 1/2 in
Length 81 in
Dimensions 81 in L x 75 1/2 in W x 29 in H
Usable Width 48 in
Usable Length 48 in

Details

Color Yellow
Item IBC Containment Unit
Spill Containment Opening Type No Cover
Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Covered/Uncovered Uncovered
Number of IBCs 1
Includes (5) Pail Holders
Load Capacity 8,000 lb
Material Polyethylene
Spill Containment Load Capactiy 8000 lb.
Opening Type No Doors
Includes Drain No
Recycled Content (%) No Recycled Content
Forklift Pockets 4-Way
For Number of IBC 1
Manufacturer Warranty 1 yr
Indoor/Outdoor Use Indoor, Outdoor
Composition Polyethylene
Includes Overflow Bladder No
For Use With Standard Fork Yes
Low Profile No
Space Saving Features Nestable
Supports NPDES Compliance Yes
Series 2000i
Grate Color Black
Supports EPA Compliance 40 CFR 264.175
Product Weight 270 lb
Grate Material Polyethylene
Pallet Material Polyethylene
Pallet Color Yellow
Grate Connection Compatible Mfr. Model Number 7006-BK
Modular Type Nonmodular
Sump Connection Capability No
Fluorinated No
Supports SPCC Compliance Yes
Inline No
Spill Capacity, gal. 385 gal

Description

IBC Containment Unit, Uncovered, Spill Capacity 385 gal, Spill Containment Load Capacity 8,000 lb, Length 81 in, Width 75 1/2 in, Height 29 in, Drain Included No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.