Solidifer, 1 gal Absorbed per Package, Jar, Perlite, White
Mfr # ENP D503
Zoro # G2859166
product price:Â $26.15
/eaKey Features
Fluids Absorbed
Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric Acid
Volume Absorbed per Pkg.
1 gal
Container Type
Jar
Container Size
1 gal
Composition
Perlite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENP D503
Zoro #
G2859166
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Solidifer
Fluids Absorbed
Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric Acid
Volume Absorbed per Pkg.
1 gal
Container Type
Jar
Composition
Perlite
Volume Absorbed Range
0 to 9 gal
Color
White
Absorbent - Container Type
Jar
Item - Spill Control
Solidifier
Description
Fluids Absorbed Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric Acid, Container Type Jar, Volume Absorbed per Pkg. 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.