Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail Containment System, Mobile

  • Mfr # 6011-YE-M

  • Zoro # G4752937


product price: $399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
31 in
Width
29 in
Spill Capacity
8 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6011-YE-M
Zoro #
G4752937
UPC #
-
Country of Origin
United States

Dimensions

Length
31 in
Width
29 in
Height
15 1/4 in
Rigid Caster Width
2 in
For Container Dimensions
11 1/4 in x 18 3/4 in
Rigid Caster Diameter
2 in
Overall Dimensions
31 in x 29 in x 15 1/4 in
Swivel Caster Width
1 3/4 in
For Drum Size
6.5 gal
For Container Height
18 3/4 in
For Container Diameter
11 1/4 in
Swivel Caster Diameter
3 in

Details

Item
Drum Dispensing Truck
Material
Polyethylene
Spill Capacity
8 gal
Color
Yellow
Includes
Wheels and Handle
Standards
EPA 40 CFR 264.175, SPCC, UFC, NPDES
Load Capacity
200 lb
Number of Drums
2
Swivel Caster Includes Brake
No
Indoor/Outdoor Use
Indoor
Rigid Caster Material
Polyolefin
Rigid Caster Includes Brake
No
Includes Floor Lock
No
Recycled Content (%)
No Recycled Content
For Container Type
Jerry Cans
Supports SPCC Compliance
Yes
Swivel Caster Material
Plastic
Product Type
Drum Dispensing Truck
Manufacturer Warranty
1 yr
Supports NPDES Compliance
Yes
Forkliftable
No
Number of Swivel Casters
1
Fastening Strap Included
No
Number of Drain Plugs
2
Supports EPA Compliance
40 CFR 264.175

Description

Drum Dispensing Truck, Number of Drums 2, Height 15 1/4 in, Length 31 in, Width 29 in, Spill Capacity 8 gal, Material Polyethylene, Load Capacity 200 lb, Yellow, Includes Wheels and Handle, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.