Zoro Homepage

Railcar Track Pan, 20 ft. Full System

  • Mfr # ENP500FS

  • Zoro # G0657601


product price: $7,206.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Length
20 ft
Width
116 1/2 in
Spill Capacity
470 gal
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP500FS
Zoro #
G0657601
UPC #
705340002959
Country of Origin
United States

Dimensions

Length
20 ft
Width
116 1/2 in
Height
4 in

Details

Item
Full System
Material
Fiberglass
Spill Capacity
470 gal
Product Type
Full System
Track Pan Type
Full System

Description

Railroad Track Pan Full System, Bottom Inside Length Not Applicable, Bottom Inside Width Not Applicable, Height 4 in, Product Type Full System, Length 20 ft, Material Fiberglass, Number of Bulkhead Fittings Included Not Applicable, Number of Gaskets Not Applicable, Number of Grates Not Applicable, Spill Capacity 470 gal, Track Pan Type Full System, Width 116 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.