Zoro Homepage

Railcar Track Pan, Outrigger, 20 ft.x30x4"

  • Mfr # ENP500OR20

  • Zoro # G0657540


product price: $2,285.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Length
20 ft
Width
30 in
Spill Capacity
125 gal
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP500OR20
Zoro #
G0657540
UPC #
705340002973
Country of Origin
United States

Dimensions

Length
20 ft
Width
30 in
Height
4 in
Bottom Inside Lengths
239 1/2 in
Bottom Inside Widths
19 in

Details

Item
Outrigger Track Pan
Material
Fiberglass
Spill Capacity
125 gal
Track Pan Type
Outrigger Track Pan
Product Type
Outrigger Track Pan

Description

Outrigger Track Pan, Bottom Inside Length 239 1/2 in, Bottom Inside Width 19 in, Height 4 in, Product Type Outrigger Track Pan, Length 20 ft, Material Fiberglass, Number of Bulkhead Fittings Included Not Applicable, Number of Gaskets Not Applicable, Number of Grates Not Applicable, Spill Capacity 125 gal, Track Pan Type Outrigger Track Pan, Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.