
Replacement Pads for 4'x4' Dripillow Pad 5692-YE, Box of 5, Black, 5PK
Mfr # 5692-WH
Zoro # G016222356
product price: $413.99
/pk 5, $82.80/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Absorbent Pad Sewn into PVC Mesh
Spill Capacity
40 gal
For Use With
5692-YE
Standards
EPA, SPCC and NPDES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5692-WH
Zoro #
G016222356
UPC #
705340005561
Country of Origin
United States
Dimensions
Height
48 in
Width
48 in
Details
Color
Black
Material
Absorbent Pad Sewn into PVC Mesh
Spill Capacity
40 gal
For Use With
5692-YE
Standards
EPA, SPCC and NPDES
Item
Replacement Drip Pads
Description
Dripillow spill pads are engineered to be a portable drip-pan to protect from outdoor drips and leaks. UV resistant pads. 5/pack to be used with ENPAC 4' x 4' Dripillow.
- UV resistant pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.