Shop JUSTRITE

Hazardous Material Storage Cabinet, 30 gal, 3 Shelves, Steel, 35 1/4 in W x 76 in H x 24 in D

  • Mfr # 22605
  • Zoro # G3365435

product price: 
$
7,348.32
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
3
Material
Steel
Exterior Height
76 in
Exterior Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22605
Zoro #
G3365435
UPC #
697841165434
Country of Origin
Germany
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
3
Material
Steel
Color
Yellow
Standards
FM, EN 14470-1, EN 14727, NFPA Code 30, OSHA
Door Handle Type
Bar Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Fire Rating
90 min
Rated For Flammable Storage
Yes
Number of Doors
2
Additional Shelf
Mfr. No. 22630
Features
Built-in Fusible Link System, Haz Alert Reflective Tri-Lingual Warning Labels
Door Type
Hinged
Construction
Steel
Indoor/Outdoor
Indoor
EN Fire Rating
90 min
Includes Rollers
Rollers Not Included
Lock Type
Keyed
Other Standards
NFPA 1
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
FM Class
6050
Storage Chemical Type
Flammables
EN Standard
14470-1, 14727
Storage Container Type
Small Containers
OSHA Standard
1910.106
NFPA 400
Not NFPA 400 Compliant
Specialty Format
EN-Rated
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
76 in
Exterior Depth
24 in
Exterior Width
35 1/4 in
Depth
24-7/32"
Exterior Dimensions (WxDxH) - Acids & Corrosives
35 1/4 in x 24 in x 76 in
Fits Chest Size
Built-in Fusible Link System, Haz Alert Reflective Tri-Lingual Warning Labels

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 76-57/64 In., Width 35-1/32 In., Depth 24-7/32 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.