Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Caddy

  • Mfr # 5300-YE-A

  • Zoro # G2372255


product price: $882.54
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Length
68 in
Width
31 1/2 in
Spill Capacity
70 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-YE-A
Zoro #
G2372255
UPC #
705340004878
Country of Origin
United States

Dimensions

Length
68 in
Width
31 1/2 in
Height
27 in
Rigid Caster Diameter
2 in
Rigid Caster Width
2 in
For Drum Size
55 gal
For Container Dimensions
22.5 in dia x 33.5 in H
For Container Height
33 1/2 in
For Container Diameter
22 1/2 in
Overall Dimensions
68 in x 31 1/2 in x 27 in

Details

Item
Drum Dispensing Truck
Material
Polyethylene
Spill Capacity
70 gal
Color
Yellow
Includes
10 in Solid Rubber Wheels, Double Loop Straps
Standards
EPA 40 CFR 264.175, SPCC, UFC, NPDES
Load Capacity
600 lb
Number of Drums
1
Supports SPCC Compliance
Yes
Fastening Strap Included
Yes
Supports NPDES Compliance
Yes
Includes Floor Lock
No
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
40 CFR 264.175
Rigid Caster Includes Brake
No
Number of Swivel Casters
0
Number of Drain Plugs
2
Recycled Content (%)
No Recycled Content
For Container Type
Drum
Forkliftable
Yes
Rigid Caster Material
Polyolefin
Product Type
Drum Dispensing Truck

Description

Drum Dispensing Truck, Number of Drums 1, Height 27 in, Length 68 in, Width 31 1/2 in, Spill Capacity 70 gal, Material Polyethylene, Load Capacity 600 lb, Yellow, Includes 10 in Solid Rubber Wheels, Double Loop Straps, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.