Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 95 gal Capacity, Chest, Yellow, 232

  • Mfr # 1349-YE

  • Zoro # G2898217


product price: $906.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Oil-Based Liquids
Container Type
Chest
Container Capacity
95 gal
Number of Components
232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1349-YE
Zoro #
G2898217
UPC #
705340001082
Country of Origin
United States

Dimensions

Height
33 1/2 in
Length
51 1/2 in
Width
47 1/4 in
Container Size
47 1/4 in W x 51 1/2 in L x 33 1/2 in H
Container Height
33 1/2 in
Container Width
47 1/4 in
Container Length
51 1/2 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oil-Based Liquids
Container Type
Chest
Container Capacity
95 gal
Number of Components
232
Includes
(10) Large Socks, (15) Disposal Bags, (15) Ties, (150) Pads, (2) Goggles, (30) Medium Socks, (4) Nitrile Gloves, 1.5 cu ft Bag Ensorb, Emergency Response Guide, Instructions, Large Tote Combo with 4 in Wheel Set, MSDS, Pack Wipers
Spill Control - Fluids Absorbed
95 gal
Standards
EPA, SPCC and NPDES
Wheels
No
Static Dissipative
No
Volume Absorbed Range
90 to 99 gal
Portable
Yes
UV Resistant
Yes
Lockable
No
Volume Absorbed per Pkg.
95 gal
Additional Components Included
(15) Disposal Bags, (15) Ties, Emergency Response Guide, Instructions, Large Tote Combo with 4 in Wheel Set, MSDS, Pack Wipers
Sorbents Included
(10) Large Socks, (150) Pads, (30) Medium Socks, 1.5 cu ft Bag Ensorb
PPE Included
(2) Goggles, (4) Nitrile Gloves

Description

Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 95 gal, Container Type Chest, 95 gal Container Capacity, 47 1/4 in W x 51 1/2 in L x 33 1/2 in H Container Size, Yellow, Sorbents Included (10) Large Socks, (150) Pads, (30) Medium Socks, 1.5 cu ft Bag Ensorb, PPE Included (2) Goggles, (4) Nitrile Gloves, Additional Components Included (15) Disposal Bags, (15) Ties, Emergency Response Guide, Instructions, Large Tote Combo with 4 in Wheel Set, MSDS, Pack Wipers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.