Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Oil-Based Liquids, Yellow
Mfr # 1399-YE-SD-GA
Zoro # G0891974
original price:
$949.37
16% off
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 61 gal
- Container Type Drum
- Container Capacity 156 gal
Product Information
- Brand Enpac
- MFR # 1399-YE-SD-GA
- Zoro # G0891974
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Width | 25 3/4 in |
Length | 31 1/2 in |
Container Size | 25 3/4 in W x 31 1/2 in L x 47 1/2 in H |
Container Height | 47 1/2 in |
Container Width | 25 3/4 in |
Container Length | 31 1/2 in |
Details
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 61 gal, Container Type Drum, 156 gal Container Capacity, 25 3/4 in W x 31 1/2 in L x 47 1/2 in H Container Size, Yellow, Sorbents Included (3) 1.5 cu ft Bags Ensorb Sorbent, (4) Medium Socks, (50) Pads, (6) Large Socks, Additional Components Included (8) Disposal Bags and Ties, 95 gal Wheeled Salvage Drum, Broom Handle, Broom Head, Dustpan Combo, Scoop, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Workers Ahead Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, No Text, 669-C/48-EMO-MS (669-C/48-EMO-MS)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- ZORO SELECT Shin-Instep Guard, Unisex, Universal, PR (5T458)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- ENPAC Spill Containment Berm, 15 gal., Yellow (5622-YE-F)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1397-YE-SD-GA)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- Enpac Spill Control Supplies