Shop ENPAC

Spill Pallet, Black; Yellow, 369 gal cap.

  • Mfr # 4070-YE-D
  • Zoro # G721829864

product price: 
$
3,889.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Pallet Color
Black, Yellow
Usable Width
48 in
Color
Black, Yellow
Product Type
Spill Pallet
Indoor/Outdoor Use
Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4070-YE-D
Zoro #
G721829864
UPC #
705340015805
Country of Origin
United States
Pallet Color
Black, Yellow
Color
Black, Yellow
Product Type
Spill Pallet
Indoor/Outdoor Use
Outdoor
Sump Connection Capability
Yes
Covered
Covered
Distance Between Fork Pockets
21 5/8 in
Item
Spill Pallet
Forklift Pockets
2-Way
Pallet Material
Polyethylene
Includes Drain
Yes
Standards
EPA 40 CFR 264.175, NPDES, SPCC
For Number of IBC
1
Includes Overflow Bladder
No
Includes
IBC Rolltop Hardcover
Removable Grate
Removable
Material
Polyethylene
Opening Type
Rolltop
Includes Grate
Grate Included
Product Weight
325 lb
Load Capacity
5,000 lb
Spill Capacity
369 gal
For Use With Standard Fork
Yes
Insert Weight
325 lb
Shell Material
Polyethylene
Wire Color
Black, Yellow
Traction Material
Polyethylene

Dimensions

Usable Width
48 in
Max Fork Height
3 1/4 in
Height
101 in
Length
65 in
Usable Length
48 in
Max Fork Width
8 7/8 in
Width
65 in

Description

Spill Pallet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.