Shop ENPAC

Spill Pallet, Yellow; Black, 369 gal cap.

  • Mfr # 4070-YE
  • Zoro # G221829401

product price: 
$
3,824.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Usable Width
48 in
Indoor/Outdoor Use
Outdoor
Product Type
Spill Pallet
Standards
EPA 40 CFR 264.175, NPDES, SPCC
Usable Length
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4070-YE
Zoro #
G221829401
UPC #
705340015799
Country of Origin
United States
Indoor/Outdoor Use
Outdoor
Product Type
Spill Pallet
Standards
EPA 40 CFR 264.175, NPDES, SPCC
Includes Overflow Bladder
No
Sump Connection Capability
Yes
Distance Between Fork Pockets
21 5/8 in
Spill Capacity
369 gal
Pallet Color
Black, Yellow
Includes Drain
No
Load Capacity
5,000 lb
Includes
IBC Rolltop Hardcover
For Number of IBC
1
Product Weight
325 lb
Removable Grate
Removable
Material
Polyethylene
Includes Grate
Grate Included
For Use With Standard Fork
Yes
Color
Black, Yellow
Covered
Covered
Pallet Material
Polyethylene
Opening Type
Rolltop
Item
Spill Pallet
Forklift Pockets
2-Way
Insert Weight
325 lb
Shell Material
Polyethylene
Wire Color
Black, Yellow
Traction Material
Polyethylene

Dimensions

Usable Width
48 in
Usable Length
48 in
Length
65 in
Width
65 in
Max Fork Width
8 7/8 in
Height
101 in
Max Fork Height
3 1/4 in

Description

Spill Pallet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.