Spill Pallet, Yellow, 58 gal cap.

  • Mfr # 5253-YE-D
  • Zoro # G321693070
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Removable Grate
Removable
Color
Yellow
Material
Polyethylene
Usable Length
48 in
Max Fork Width
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5253-YE-D
Zoro #
G321693070
UPC #
705340004786
Country of Origin
United States

Dimensions

Usable Length
48 in
Max Fork Width
10 in
Usable Width
24 in
Max Fork Height
4 in
Height
17 in
Width
29 in
Length
53 1/2 in

Details

Removable Grate
Removable
Color
Yellow
Material
Polyethylene
Forklift Pockets
2-Way
Standards
EPA 40 CFR 264.175, NPDES, SPCC
Load Capacity
2,000 lb
Product Type
Spill Pallet
Item
Spill Pallet
Space Saving Features
Nestable
Includes Grate
Grate Included
Includes Drain
Yes
Pallet Color
Yellow
Product Weight
58 lb
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Standard Fork
Yes
Pallet Material
Polyethylene
Distance Between Fork Pockets
23 in
Includes Overflow Bladder
No
For Number of 55 gal. Drums
2
Spill Capacity
58 gal
Insert Weight
58 lb
Shell Material
Polyethylene
Wire Color
Yellow

Description

Spill Pallet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.