Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, 36 gal., Black

  • Mfr # 5004-BK

  • Zoro # G0471156


product price: $233.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
High Density Polyethylene
Volume Absorbed per Pkg.
36 gal.
Length
51 in
Width
47 in
Spill Capacity
36 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5004-BK
Zoro #
G0471156
UPC #
-
Country of Origin
United States

Dimensions

Length
51 in
Width
47 in
Height
5 in
Usable Length
42 1/8 in
Usable Dimensions
42 1/8 in L x 46 13/64 in W
Usable Width
46 3/16 in
Dimensions
51 in L x 47 in W x 5 in H

Details

Item
Spill Containment Tray
Material
High Density Polyethylene
Volume Absorbed per Pkg.
36 gal.
Spill Capacity
36 gal
Color
Black
Standards
EPA, NPDES, SPCC
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
36 gal.
Manufacturer Warranty
1 yr
Supports EPA Compliance
Yes
Supports NPDES Compliance
Yes
Tray Material
Polyethylene
Product Weight
19 lb
Supports SPCC Compliance
Yes
Shape
Rectangle
Connectable
No
Product Type
Spill Containment Tray
Indoor/Outdoor Use
Indoor, Outdoor
Pour Spout
No
Includes Drain
No
Space Saving Features
Nestable, Stackable

Description

Spill Containment Tray, Color Black, Composition Polyethylene, Connectable No, Dimensions 51 in L x 47 in W x 5 in H, Grate Color Not Applicable, Grate Material Not Applicable, Height 5 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 51 in, Manufacturer Warranty 1 yr, Pour Spout No, Product Type Spill Containment Tray, Product Weight 19 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Nestable, Stackable, Spill Capacity 36 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.