Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, Yellow, Square, 33 gal

  • Mfr # 5633-YE-F

  • Zoro # G6388277


product price: $232.74
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Spill Capacity
33 gal
Height
6 in
Includes
Strap
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5633-YE-F
Zoro #
G6388277
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
36 in
Length
36 in
Bottom Inside Dimensions
36 in L x 36 in W
Dimensions
36 in L x 36 in W
Bottom Inside Lengths
36 in
Collapsed Width
9 in
Bottom Inside Widths
36 in
Collapsed Dimensions
36 in L x 9 in W x 6 in H
Collapsed Height
6 in
Collapsed Length
36 in
Usable Length
36 in
Usable Width
36 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
33 gal
Includes
Strap
Material
PVC
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Tray Material
PVC
Indoor/Outdoor Use
Indoor
Product Type
Spill Containment Tray
Recycled Content (%)
No Recycled Content
Includes Overflow Bladder
No
Sidewall Support Material
Foam
Sidewall Type
Foam
Supports EPA Compliance
40 CFR 264.175
Composition
PVC
Supports NPDES Compliance
Yes
Spill Capacity, gal.
33 gal
Supports SPCC Compliance
Yes
Manufacturer Warranty
1 yr
Shape
Square
Space Saving Features
Foldable
Includes Drain
No
Connectable
No
Collapsible
Collapsible

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 36 in L x 36 in W, Grate Material Not Applicable, Height 6 in, Includes Strap, Includes Drain No, Indoor/Outdoor Use Indoor, Length 36 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Foldable, Spill Capacity 33 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, Supports EPA Compliance 40 CFR 264.175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.