Zoro Homepage

Spillpal, 4 Drum, 8 ft. L x 2 x 3" H

  • Mfr # 5765-YE

  • Zoro # G0656649


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
24 in
Height
3 in
Dimensions
8 ft x 24 in x 3 in
For Number of 55 gal. Drums
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5765-YE
Zoro #
G0656649
UPC #
705340005721
Country of Origin
United States

Dimensions

Width
24 in
Length
8 ft
Height
3 in
Dimensions
8 ft x 24 in x 3 in

Details

Item
Spill Containment Tray
Color
Yellow
For Number of 55 gal. Drums
4
Includes
Grate
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Product Type
Spill Containment Tray
Tray Material
PVC
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Indoor, Outdoor
Composition
PVC
Includes Overflow Bladder
No
Supports NPDES Compliance
Yes
Collapsible
Collapsible

Description

Spill Containment Tray, Color Yellow, Composition PVC, Dimensions 8 ft x 24 in x 3 in, Height 3 in, Includes Grate, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes, Tray Material PVC, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.