Tarp Cover, 56 1/2 in x 56 1/2 in x 44 in, 44 in, Yellow, HDPE

  • Mfr # 5001-TARP

  • Zoro # G6896687


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Finished Size
56 1/2 in x 56 1/2 in x 44 in
Color
Yellow
Tarp Material
HDPE
Thickness
44 in
Tarp Finished Length
56 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5001-TARP
Zoro #
G6896687
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
56 1/2 in x 56 1/2 in x 44 in
Thickness
44 in
Tarp Finished Length
56 1/2 in
Tarp Finished Width
56 1/2 in
Width
56 1/2 in
Height
44 in
Length
56 1/2 in
Dimensions
56 1/2 in x 56 1/2 in x 44 in

Details

Color
Yellow
Tarp Material
HDPE
Item
Tarp Cover
For Use With
31DM46
Material
HDPE
Includes
Adjustable Straps
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Recycled Content (%)
No Recycled Content
Rigid/Flexible
Flexible
For Use With Brand
Enpac
Manufacturer Warranty
1 yr
UV Resistant
Yes
Elasticized bottom
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Product Type
Spill Pallet Cover
Work Area Opening
Yes
For Use With Pallet Type or Truck
4 Drum Pallet
Document Pouch
Yes
For Use With Mfr. Model Number
5001-YE

Description

Spill Pallet Cover, Color Yellow, For Use With Grainger Item Number 31DM46, For Use With Mfr. Model Number 5001-YE, Dimensions 56 1/2 in x 56 1/2 in x 44 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DM46, For Use With Brand Enpac, For Use With Pallet Type or Truck 4 Drum Pallet, Height 44 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 56 1/2 in, Manufacturer Warranty 1 yr, Material HDPE, Product Type Spill Pallet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.