Tarp Cover, 60 in x 60 in x 58 in, 58 in, Yellow, Polyethylene

  • Mfr # 5460-TARP

  • Zoro # G6647383


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Tarp Material
Polyethylene
Thickness
58 in
Tarp Finished Length
60 in
Tarp Finished Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5460-TARP
Zoro #
G6647383
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
60 in x 60 in x 58 in
Thickness
58 in
Tarp Finished Length
60 in
Tarp Finished Width
60 in
Length
60 in
Height
58 in
Width
60 in
Dimensions
60 in x 60 in x 58 in

Details

Color
Yellow
Tarp Material
Polyethylene
Item
Tarp Cover
For Use With
31DM15
Material
Polyethylene
Includes
Adjustable Corner-Cinch Bungees
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Pallet Type or Truck
IBC Containment Unit
For Use With Mfr. Model Number
5460-YE
UV Resistant
Yes
Product Type
IBC Spill Pallet Cover
Rigid/Flexible
Flexible
For Use With Brand
Enpac
Elasticized bottom
Yes
Document Pouch
Yes
Recycled Content (%)
No Recycled Content
Manufacturer Warranty
1 yr
Work Area Opening
Yes

Description

IBC Spill Pallet Cover, Color Yellow, For Use With Grainger Item Number 31DM15, For Use With Mfr. Model Number 5460-YE, Dimensions 60 in x 60 in x 58 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DM15, For Use With Brand Enpac, For Use With Pallet Type or Truck IBC Containment Unit, For Use with Series Not Applicable, Height 58 in, Includes Adjustable Corner-Cinch Bungees, Indoor/Outdoor Use Indoor, Outdoor, Length 60 in, Manufacturer Warranty 1 yr, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.