Tarp Cover, 60 in x 39 1/4 in x 43 1/4 in, 43 1/4 in, Yellow, HDPE

  • Mfr # 5117-TARP

  • Zoro # G6675207


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Finished Size
60 in x 39 1/4 in x 43 1/4 in
Color
Yellow
Tarp Material
HDPE
Thickness
43 1/4 in
Tarp Finished Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5117-TARP
Zoro #
G6675207
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
60 in x 39 1/4 in x 43 1/4 in
Thickness
43 1/4 in
Tarp Finished Length
60 in
Tarp Finished Width
39 1/4 in
Width
39 1/4 in
Height
43 1/4 in
Length
60 in
Dimensions
60 in x 39 1/4 in x 43 1/4 in

Details

Color
Yellow
Tarp Material
HDPE
Item
Tarp Cover
Material
HDPE
For Use With
31DL84
Includes
Adjustable Straps
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Rigid/Flexible
Flexible
For Use With Pallet Type or Truck
2 Drum Pallet
Document Pouch
Yes
Elasticized bottom
Yes
For Use With Brand
Enpac
Product Type
Spill Pallet Cover
Recycled Content (%)
No Recycled Content
Work Area Opening
Yes
Indoor/Outdoor Use
Indoor, Outdoor
UV Resistant
Yes
For Use With Mfr. Model Number
5117-YE
Manufacturer Warranty
1 yr

Description

Spill Pallet Cover, Color Yellow, For Use With Grainger Item Number 31DL84, For Use With Mfr. Model Number 5117-YE, Dimensions 60 in x 39 1/4 in x 43 1/4 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DL84, For Use With Brand Enpac, For Use With Pallet Type or Truck 2 Drum Pallet, Height 43 1/4 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 60 in, Manufacturer Warranty 1 yr, Material HDPE, Product Type Spill Pallet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.