Shop ENPAC
See all product information
Create Account
Tarp Cover, 76 in x 80 in x 73 3/4 in, 73 3/4 in, Yellow, HDPE
- Mfr # 5469-TARP
- Zoro # G7092215
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Finished Size
76 in x 80 in x 73 3/4 in
Color
Yellow
Tarp Material
HDPE
Thickness
73 3/4 in
Tarp Finished Length
76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5469-TARP
- Zoro #
- G7092215
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Tarp Material
- HDPE
- Item
- Tarp Cover
- Material
- HDPE
- Includes
- Adjustable Straps
- For Use With
- 4TAL1
- Standards
- EPA 40 CFR 264.175, NPDES, SPCC, UFC
- For Use With Pallet Type or Truck
- IBC Containment Unit
- For Use With Mfr. Model Number
- 5469-YE
- Document Pouch
- Yes
- Elasticized bottom
- Yes
- Recycled Content (%)
- No Recycled Content
- Manufacturer Warranty
- 1 yr
- For Use With Brand
- Enpac
- Work Area Opening
- Yes
- Product Type
- IBC Spill Pallet Cover
- Indoor/Outdoor Use
- Indoor, Outdoor
- Rigid/Flexible
- Flexible
- UV Resistant
- Yes
- Shell Material
- HDPE
- Wire Color
- Yellow
- Traction Material
- HDPE
Dimensions
- Finished Size
- 76 in x 80 in x 73 3/4 in
- Thickness
- 73 3/4 in
- Tarp Finished Length
- 76 in
- Tarp Finished Width
- 80 in
- Height
- 73 3/4 in
- Length
- 76 in
- Width
- 80 in
- Dimensions
- 76 in x 80 in x 73 3/4 in
Description
IBC Spill Pallet Cover, Color Yellow, For Use With Grainger Item Number 4TAL1, For Use With Mfr. Model Number 5469-YE, Dimensions 76 in x 80 in x 73 3/4 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 4TAL1, For Use With Brand Enpac, For Use With Pallet Type or Truck IBC Containment Unit, For Use with Series Not Applicable, Height 73 3/4 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 76 in, Manufacturer Warranty 1 yr, Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.