This item is Discontinued.

Enpac TracMat For 4904 SpillPals, 3x43, PK2 4904-TM

TracMat For 4904 SpillPals, 3x43, PK2 (Discontinued)

  • Mfr # 4904-TM
  • Zoro # G9891253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4904-TM
Zoro #
G9891253
UPC #
-
Country of Origin
United States

Dimensions

Length
41 ft
Width
12 ft
Mat Dimensions
39 ft x 3 ft
Mat Width
3 ft
For Use With Berm Length
40 ft
Mat Length
39 ft

Details

Item
TracMat
Material
HD Industrial Traction Belt
Color
Black
Includes
(2) Mats
For Use With
4904 Stinger Spillpals
Standards
EPA, SPCC & NPDES
Number of Traction Mats
2
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Outdoor
Product Weight
172 lb
Components Included
(2) 39 ft x 3 ft Traction Mats

Description

TracMat, Color Black, Components Included (2) 39 ft x 3 ft Traction Mats, For Use With Berm Length 40 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 39 ft x 3 ft, Mat Length 39 ft, Mat Width 3 ft, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 172 lb, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.