Shop All Terminal Blocks
Entrelec
1SNK705911R0000 EK2.5-3P END SECTION
Mfr # 1SNK705911R0000
Zoro # G800965742
Sold in multiples of 150 for $322.50
$322.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP20
- Insulating Material Type Polyamide
- Product Spacing .079 in
- Operating Temperature Range -67 to 230°F
- Terminal Block & Strip Accessory Color Dark Gray
Product Information
- Brand Entrelec
- MFR # 1SNK705911R0000
- Zoro # G800965742
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Height | 2.588 in |
Product Depth | 1.319 in |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- PALADIN Combo Punch Down Blade, 110/66, Reversible (4571)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-025-AR3E)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- Entrelec Terminal Blocks