
Ditec Low Energy Surface Mounted Electromechanical Door Operator, 45in Header, Regular, Push Side M
Mfr # HA9 PS CL 45
Zoro # G016483566
product price: $2,852.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Regular
Hydraulic/Pneumatic
Electromechanical
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA9 PS CL 45
Zoro #
G016483566
UPC #
197163374571
Country of Origin
Japan
Details
Closer Mounting Style
Regular
Hydraulic/Pneumatic
Electromechanical
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Closer Type
Surface
Item
Door Operators
Material
Varies
Closer Series
HA9
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.