This item is Discontinued.

Enviro Water Products Pro Carbon Series 13 GPM Whole Home Water Filtration System PRO-CS-1344

Pro Carbon Series 13 GPM Whole Home Water Filtration System (Discontinued)

  • Mfr # PRO-CS-1344
  • Zoro # G110089626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-CS-1344
Zoro #
G110089626
UPC #
892559002495
Country of Origin
United States

Description

The Enviro Carbon Series PRO-CS-1344 Whole Home Water Filtration System is the professional-grade, low-maintenance, water treatment system that plumbing pros use to reduce chlorine, chloramines and other contaminants from the water entering your home. The Enviro Carbon Series comes fully-equipped with a Big Blue Sediment Pre-Filter to capture sand, silt, and other debris particles down to 5 microns in size and uses a proprietary blend of three high-quality catalytic carbon media to provide refreshing, better-tasting water. With the Enviro Carbon Series, you can enjoy the peace of mind that your filtration system is reducing sediment, dirt and debris from your water while also reducing levels of chlorine or other disinfection byproducts DBPs. This water filter is ideal for those on city water supply.Certified filtration performance - reduces up to 97% of chlorineBetter tasting and smelling water throughout your whole homeFeatures proprietary carbon media blend that's preloaded in the tank for efficient, time-saving installationGuaranteed to reduce chlorine and chloramine below minimum detection levels MDL for 5-years or 1.6 million Gal.Includes 5-micron sediment pre-filter system with mounting bracket and hardwareWith normal usage, sediment pre-filter cartridges are effective for approximately 6 to 9-monthsIAPMO tested and certified to NSF/ANSI standard 42 for chlorine taste and odor and structural integrityIAPMO tested and certified to NSF/ANSI standard 61 for material safetyBuilt to last using the highest quality materials. Only available through professional plumbing dealers Proposition 65 Information WARNING: WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.