Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant, 1 gal. Jug, Unscented

  • Mfr # ME1G078300

  • Zoro # G4702381


product price: $56.99
/ea

Key Features

Container Type
Jug
Fragrance
Unscented
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1G078300
Zoro #
G4702381
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal.
Container Size
1 gal

Details

Container Type
Jug
Fragrance
Unscented
Item
Cleaner and Disinfectant
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Includes Chemical
Alcohol
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Cleaner Container Type
Jug
Disinfectant Efficacy
Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Effective to Remove
Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Degreaser Container Type
Jug
Sub-Category
Disinfectant Cleaner
Standards
EPA registered
Flash Point
83 Degrees F
VOC Content
0%
NSF Rating
Not Rated
Rinse Required
No
Properties
No Rinse Required
Product Series
Envirocide(R)
EPA Registered
Yes
EPA Registration Number
46781-6
Targeted Pathogens
Hepatitis B; Hepatitis C; MRSA; TB
Surfaces for Use On
Plastic

Description

Disinfectant Cleaner, Primary Chemical Alcohol, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Plastic, Standards EPA Registered, Targeted Pathogens Bacteria (MRSA, VRE, and Fungi), HBV, HCV, TB, Viruses (Hydrophilic and Lipophilic), Product Series Envirocide(R), VOC Content 0 Percent, Flash Point 83 Degrees F, Rinse Required No, NSF Rating Not Rated

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.