55 gal. Drum, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (Discontinued)
- Mfr # E0306855
- Zoro # G9958444
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E0306855
Zoro #
G9958444
UPC #
078698219097
Country of Origin
Unknown
Dimensions
Container Size
55 gal.
Details
Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
68
NSF Rating
Not Rated
SAE Grade
Not Specified
Min. Operating Temp.
-54 Degrees F
Pour Point
-54 Degrees F
Timken OK Load
50 lb.
Four-Ball Wear
0.4mm
Viscosity Index
217
Series
Hydraulic Fluid
Max. Operating Temp.
200 Degrees F
Application
Hydraulic Fluid
Color
Amber
Lubricant NSF Rating
Not Rated
Specific Gravity
0.90
Flash Point
420 Degrees F
Standards
ISO 68
Description
Hydraulic Fluid, Biobased 3068, Hydraulic Fluid, Size 55 gal., Size/Net Weight 55 gal., Viscosity Index 217, ISO Viscosity Grade 68, Temp. Range -48 - 204 C, Flash Point (F) 420, Pour Point (F) -54, Amber Liquid, Hydraulic Fluid, ISO 68, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.