Shop ENVIRONMENTAL EXPRESS
See all product information
Create Account
Chlorine Standard Kit
- Mfr # 9956197
- Zoro # G813171574
product price:Â
$
91.79
/ea
Key Features
Standards
ISO 17025
Product Type
Water Quality Test Kit
Range
mg/l +/- 0.0
Test Parameters
Total Chlorine
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9956197
- Zoro #
- G813171574
- UPC #
- -
- Country of Origin
- United States
- Item
- Chlorine Standard Kit
- Standards
- ISO 17025
- Product Type
- Water Quality Test Kit
- Range
- mg/l +/- 0.0
- Test Parameters
- Total Chlorine
- Number of Pieces
- 1
- Number of Tests
- 1
- Sensitivity
- mg/l +/- 0.0
Description
Chlorine Standard Kit, Range mg/l +/- 0.0, Sensitivity mg/l +/- 0.0, Number of Tests 1, Standards ISO 17025, Includes Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.