Shop EXTECH

Multiparameter Meters, 6 3/4 in H

  • Mfr # EC700
  • Zoro # G122728636

product price: 
$
699.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oxygen Concentration - Maximum
199.9%
Salinity - Maximum
10 ppt, 42 ppt
Temperature Accuracy
+/-1 Degrees F
Data Logging Included
Data Recorded
Salinity Accuracy
+/-1.5% FS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC700
Zoro #
G122728636
UPC #
793950157008
Country of Origin
Taiwan, Province of China
Oxygen Concentration - Maximum
199.9%
Salinity - Maximum
10 ppt, 42 ppt
Temperature Accuracy
+/-1 Degrees F
Data Logging Included
Data Recorded
Salinity Accuracy
+/-1.5% FS
Salinity - Minimum
0 ppt, 10 ppt
Conductivity Accuracy
+/-1.5% FS
Oxygen Concentration - Minimum
0%
pH Resolution
0.1 pH
Salinity Resolution
0.01 ppt, 0.1 ppt (Sea Water)
TDS Resolution
0.01 ppt
Conductivity Resolution
0.1 uS/cm
Item
Multiparameter Meters - Water quality meter
Test Parameters
Conductivity, Dissolved Oxygen, pH, Salinity, Total Dissolved Solids
Output Data
Digital Display
pH Range - Minimum
2 pH
pH Accuracy
+/-0.1 pH
Product Type
Water Quality Multiparameter Meter
Power Source - TS Only
Battery
TDS Concentration Range - Minimum
0 ppm
Display Temperature - Maximum
138 Degrees F
Oxygen Concentration Resolution
0.1 %
pH Range - Maximum
12 pH
Conductivity Range - Maximum
150 mS/cm
Conductivity Range - Minimum
0 mS/cm
TDS Concentration Range - Maximum
1,999 ppm
Standards
EN 61326-1, IEC 61000-4
Display Temperature - Minimum
23 Degrees F
Display Type
Digital
Oxygen Concentration Accuracy
+/-3%
TDS Accuracy
+/-1.5% FS
Power Source
Battery
Power Source - old
Battery
Interface Type
No Wired Interface

Dimensions

Overall Depth
1 3/4 in
Overall Height
6 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
3 1/8 in

Description

Multiparameter Meters - Water quality meter, Power Source Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.